Beli relay omron mks2p di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Industrial Relay MKS2P DC110 BY OMZ
    Mulai

    Rp129.900

    OMRON Industrial Relay MKS2P DC110 BY OMZ
    atribut:
    • Product Code: MKSN8016F
    • Family Type: MKSN
  2. OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)
    Mulai

    Rp37.900

    OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)
    Deskripsi:
    Surface Mounting Socket for Special Purpose Relay MKS2P, 10A
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: PF (surface connection)
    • Specification: round socket
    • Withstand Voltage (V/minute): Between terminals: AC2000
  3. OMRON Small Power Relay MK-S AC200V
    Mulai

    Rp469.900

    OMRON Small Power Relay MK-S AC200V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Rated Voltage (V): AC200
    • Type: Power relay
  4. OMRON Small Power Relay MK-S AC110V
    Mulai

    Rp469.900

    OMRON Small Power Relay MK-S AC110V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC110
  5. OMRON Industrial Relay MKS2P AC24 BY OMZ
    Mulai

    Rp119.900

    OMRON Industrial Relay MKS2P AC24 BY OMZ
    atribut:
    • Family Type: MKSN
    • Product Code: MKSN8002F
  6. OMRON Industrial Relay
    Mulai

    Rp119.900

    OMRON Industrial Relay
    atribut:
    • Family Type: MKSN
  7. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  8. OMRON Small Power Relay MK-S AC240V
    Mulai

    Rp469.900

    OMRON Small Power Relay MK-S AC240V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC240
  9. OMRON Limit/Interlock Switch
    Mulai

    Rp1.899.900

    OMRON Limit/Interlock Switch
    Deskripsi:
    Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.
    atribut:
    • UNSPSC: 39121509
    • Body Material: Aluminium
  10. EWIG Socket Relay MK2P
    Mulai

    Rp7.900

    EWIG Socket Relay MK2P
    atribut:
    • Size: 8pin
  11. Fort Socket Relay (Soket Dudukan)
    Mulai

    Rp11.900

    Fort Socket Relay (Soket Dudukan)
    atribut:
    • Simmilar to: P Type
  12. OMRON Small Power Relay MK AC200/220V
    Mulai

    Rp659.900

    OMRON Small Power Relay MK AC200/220V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC200/220
    • Terminal Shape: Plug-in terminal
  13. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  14. OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  15. DV Socket Relay
    Mulai

    Rp8.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  16. OMRON Small Power Relay MK AC220V
    Mulai

    Rp659.900

    OMRON Small Power Relay MK AC220V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC220
    • Terminal Shape: Plug-in terminal
  17. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  18. OMRON Small Power Relay MK-S DC24V
    Mulai

    Rp469.900

    OMRON Small Power Relay MK-S DC24V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC24
Daftar Harga relay omron mks2p Terbaru October 2026
OMRON Industrial Relay MKS2P DC110 BY OMZRp129.900
OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)Rp37.900
OMRON Small Power Relay MK-S AC200VRp469.900
OMRON Control Relay MKSN VAC TypeRp609.900
OMRON Small Power Relay MK-S AC110VRp469.900
OMRON Industrial Relay MKS2P AC24 BY OMZRp119.900
OMRON Industrial RelayRp119.900
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp74.900
OMRON Small Power Relay MK-S AC240VRp469.900
OMRON Limit/Interlock SwitchRp1.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)